APC (Schneider Electric) APCRBC140 Replacement Battery Cartridge | Graybar Store
APC (Schneider Electric) - Replacement Battery Cartridge - APCRBC140
+ / - Hover over image to Zoom
Other Views

    Replacement Battery Cartridge

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: APCRBC140
    SKU: 25703547
    $718.16
    Checking Pricing
         
    Battery Type:Lead Acid Battery
    Tool Application:Commercial
    Use With:SRT 5 kVA to 10 kVA UPS
    Voltage (Volts):5 to 10 kVA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # APCRBC140
    • Voltage (Volts) 5 to 10 kVA
    • Battery Type Lead Acid Battery
    • Tool Application Commercial
    • Use With SRT 5 kVA to 10 kVA UPS
    • SAP Material Type ZSTD
    Product Overview:
    APC™ Replacement Battery Cartridge, Battery Type: Lead Acid Battery, Tool Application: Commercial