Dual-Lite 12-255 Replacement Battery, Sealed Lead-Acid, 6V, F1 Terminal | Graybar Store
Dual-Lite - Replacement Battery, Sealed Lead-Acid, 6V, F1 Terminal - 12-255
+ / - Hover over image to Zoom
Other Views

    Replacement Battery, Sealed Lead-Acid, 6V, F1 Terminal

    Manufacturer: Dual-Lite
    Manufacturer #: 12-255
    SKU: 89086358
    $34.19
    Checking Pricing
         
    Use With:Emergency Fixture
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # 12-255
    • Use With Emergency Fixture
    • SAP Material Type ZSTD
    Product Overview:
    Dual-Lite® Replacement Battery, 6V, 4.5A, Sealed Lead Acid