Leviton AWSMT-IBW Renoir™ II Architectural Wallbox Dimmer, White, 120V, 1000W | Graybar Store
Leviton - Renoir™ II Architectural Wallbox Dimmer, White, 120V, 1000W - AWSMT-IBW
+ / - Hover over image to Zoom
Other Views

    Renoir™ II Architectural Wallbox Dimmer, White, 120V, 1000W

    Manufacturer: Leviton
    Manufacturer #: AWSMT-IBW
    SKU: 25361115
    $64.48
    Checking Pricing
         
    Wattage:1000
    Voltage Rating:120
    Color:White
    Control:Preset Slide
    Heat Sink:Thin
    Additional Features:No Neutral Required
    Load Type:Incandescent
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # AWSMT-IBW
    • Color White
    • Additional Features No Neutral Required
    • Wattage 1000
    • Voltage Rating 120
    Product Overview:
    Renior II slide preset master, thin heat sink, incandescent/magnetic low voltage, 120v only, no neutral wire load rated at [email protected], 60hz-white.