Leviton AWSMT-7DW Renoir™ II Architectural Wallbox Dimmer, White, 0-10V, 16A | Graybar Store
Leviton - Renoir™ II Architectural Wallbox Dimmer, White, 0-10V, 16A - AWSMT-7DW
+ / - Hover over image to Zoom
Other Views

    Renoir™ II Architectural Wallbox Dimmer, White, 0-10V, 16A

    Manufacturer: Leviton
    Manufacturer #: AWSMT-7DW
    SKU: 25651430
    $72.54
    Checking Pricing
         
    Wattage:1920/3680/4432
    Voltage Rating:120/230/277
    Color:White
    Control:Preset Slide
    Heat Sink:Thin
    Additional Features:Neutral Required
    Load Type:Fluorescent 0-10V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # AWSMT-7DW
    • Color White
    • Additional Features Neutral Required
    • Wattage 1920/3680/4432
    • Voltage Rating 120/230/277
    Product Overview:
    Renoir II preset slide dimmer, ballast 0-10V, thin heat sink, narrow, 16A, white.