Leviton 81000-I Renoir® Dimmer, Ivory, 1000W | Graybar Store
Leviton - Renoir® Dimmer, Ivory, 1000W - 81000-I
+ / - Hover over image to Zoom
Other Views

    Renoir® Dimmer, Ivory, 1000W

    Manufacturer: Leviton
    Manufacturer #: 81000-I
    SKU: 88311330
    $123.68
    Checking Pricing
         
    Rating:1000W-120VAC
    Color:Ivory
    Product Includes:Wallplate
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 81000-I
    • Color Ivory
    • Lamp Type Incandescent
    • Product Includes Wallplate
    • Rating 1000W-120VAC
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 1-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Renoir® preset 1000W 120Vac electro-mechanical ivory slide dimmer with ON/OFF rocker switch and narrow fins for use with incandescent lighting.