Bussmann (Eaton) REN Class H 250V Non-Current Limiting Renewable Fuse | Graybar Store
Bussmann (Eaton) - REN Class H 250V Non-Current Limiting Renewable Fuse
+ / - Hover over image to Zoom
Other Views

    REN Class H 250V Non-Current Limiting Renewable Fuse

    Manufacturer: Bussmann (Eaton)
         

    Non-current limiting renewable 250V (REN) and 600V (RES) Class H fuses and fuse links (250V LKN and 600V LKS) are for use in electrical systems where the available fault current is less than 10,000 amps.

    • Designed Without Multiple Links For Easy Fuse Link Replacement
    • These Fuses Are Generally Sized at the Amp Rating of Non-Inductive Circuits and 300% For Motor Circuits
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Type Non-Current-Limiting Renewable Fuse
    Select Filter Options Below ( 1 items found )
    Amps:30A
    Voltage Rating:250V
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Price
    REN-30
    88052952
    30A
    250V
    $
    21
    .15
    /
    EA
    88052952
    Amps
    30A
    Voltage Rating
    250V
    $
    21
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88052952 SKU, 88052952 ANALYTICS...
    Price
    $
    21
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available