Edwards Signaling FSRSI Remote System Indicator or Remote Zone Indicator, 24V | Graybar Store
Edwards Signaling - Remote System Indicator or Remote Zone Indicator, 24V - FSRSI
+ / - Hover over image to Zoom
Other Views

    Remote System Indicator or Remote Zone Indicator, 24V

    Manufacturer: Edwards Signaling
    Manufacturer #: FSRSI
    SKU: 22070327
    $70.63
    Checking Pricing
         
    Voltage (Volts):24
    Additional Features:System indicator
    Conductor Size:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # FSRSI
    • Voltage (Volts) 24
    • Additional Features System indicator
    • Conductor Size 4
    Product Overview:
    18-12 AWG, four conductor remote system indicator, 24 V DC