Cooper Lighting (Eaton) APWR1 Remote Lamp, Wet Location, Single Head | Graybar Store
Cooper Lighting (Eaton) - Remote Lamp, Wet Location, Single Head - APWR1
+ / - Hover over image to Zoom
Other Views

    Remote Lamp, Wet Location, Single Head

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: APWR1
    SKU: 25411542
    $23.71
    Checking Pricing
         
    Wattage:0.78
    Voltage Rating:3.6
    Color:White
    Additional Options:Single Remote Head
    Rating:Wet Location
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # APWR1
    • Color White
    • Additional Options Single Remote Head
    • Brand ALL-PRO
    • Lamp Type LED
    • Rating Wet Location
    • Wattage 0.78
    • Voltage Rating 3.6
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Remote lamp, single head rated for use in wet locations.