Viking Electronics RC-2A Remote DTMF Controllers | Graybar Store
Viking Electronics - Remote DTMF Controllers - RC-2A
+ / - Hover over image to Zoom
Other Views

    Remote DTMF Controllers

    Manufacturer: Viking Electronics
    Manufacturer #: RC-2A
    SKU: 88276534
    $286.61
    Checking Pricing
         
    Dimensions:5.25 x 3.5 x 1.75 inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # RC-2A
    • Dimensions 5.25 x 3.5 x 1.75 inches
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Controller for remote relay contacts.
    • Programmable access code
    • Normally open or normally closed relay
    • Selectable ring delay (1, 2, 6, or 15)
    • Easy installation with modular jacks and screw terminals
    • Automatic disconnect or return to secure mode after 60 seconds
    • Made in the USA
    • Power: 120V AC / 12V DC 500mA UL listed adapter provided; alternative power input: 12-24V AC/DC 200mA minimum