Pentair Hoffman PLFSWD Remote Door Switch for Proline™ | Graybar Store
Pentair Hoffman - Remote Door Switch for Proline™ - PLFSWD
+ / - Hover over image to Zoom
Other Views

    Remote Door Switch for Proline™

    Manufacturer: Pentair Hoffman
    Manufacturer #: PLFSWD
    SKU: 25143187
    $27.62
    Checking Pricing
         
    Height (Inches):2 in.
    Width (Inches):6.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # PLFSWD
    • Type Remote Door Switch
    • Height (Inches) 2 in.
    • Width (Inches) 6.5 in.
    • Country of Origin US - USA
    Product Overview: