Pentair Hoffman ALFSWD Remote Door Switch Assembly | Graybar Store
Pentair Hoffman - Remote Door Switch Assembly - ALFSWD
+ / - Hover over image to Zoom
Other Views

    Remote Door Switch Assembly

    Manufacturer: Pentair Hoffman
    Manufacturer #: ALFSWD
    SKU: 94008985
    $27.72
    Checking Pricing
         
    Height (Inches):1 in.
    Width (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ALFSWD
    • Type Remote Door Switch
    • Height (Inches) 1 in.
    • Width (Inches) 6 in.
    Product Overview: