Fluke FLUKE-381 Remote Display True-RMS AC/DC Clamp Meter with iFlex™ | Graybar Store
Fluke - Remote Display True-RMS AC/DC Clamp Meter with iFlex™ - FLUKE-381
+ / - Hover over image to Zoom
Other Views

    Remote Display True-RMS AC/DC Clamp Meter with iFlex™

    Manufacturer: Fluke
    Manufacturer #: FLUKE-381
    SKU: 25309120
    $579.99
    Checking Pricing
         
    Tool Application:Current, Continuity, Resistance, Voltage
    Rating:CAT IV 300V, CAT III 600V
    Display Type:Backlit
    Power Source:(5) AA Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-381
    • Display Type Backlit
    • Power Source (5) AA Batteries
    • Rating CAT IV 300V, CAT III 600V
    • Tool Application Current, Continuity, Resistance, Voltage
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    True-RMS AC/DC clamp meter reads up to 1000A AC/DC or 2500A AC/DC with iFlex™ flexible current probe and 1000V AC/DC and has a remote detachable, remote display
    • Wireless technology allows the display to be carried up to 30 ft. away from the point of measurement for added flexibility without interference with measurement accuracy
    • The removable magnetic display can be conveniently mounted where it is easily seen
    • iFlex flexible current probe expands the measurement range to 2500 A ac
    • CAT IV 600 V, CAT III 1000 V
    • Integrated low pass filter and state of the art signal processing allows for use in noisy electrical enviroments