Juno Lighting IC20R Remodel Housing 5 in. Incandescent IC | Graybar Store
Juno Lighting - Remodel Housing 5 in. Incandescent IC - IC20R
+ / - Hover over image to Zoom
Other Views

    Remodel Housing 5 in. Incandescent IC

    Manufacturer: Juno Lighting
    Manufacturer #: IC20R
    SKU: 94025742
    $44.03
    Checking Pricing
         
    Air Rating:Airtight
    Electrical Connector Type:Standard
    Housing Installation:Remodel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # IC20R
    • Air Rating Airtight
    • Electrical Connector Type Standard
    • Fixture Type 5 in. Housing
    • Housing Installation Remodel
    • Lamp Type Incandescent
    • Voltage 120
    • Insulation Rating IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Juno 5 inch incandescent IC AIR-Loc® housing with standard electrical connectors for remodel use.
    Air-Loc® compact housing:
    • Fully sealed Air-Loc housing
    • Medium base porcelain socket with nickel-plated copper screw shell
    • Vertically adjustable to accommodate up to a 1-1/8-inch ceiling thickness
    • Shadow-free, knife-edge trim design blends smoothly into the ceiling
    • Thermally protected against improper use of insulation and lamps