Panduit PRT2S-M3 Releasable Tie | Graybar Store
Panduit - Releasable Tie - PRT2S-M3
+ / - Hover over image to Zoom
Other Views

    Releasable Tie

    Manufacturer: Panduit
    Manufacturer #: PRT2S-M3
    SKU: 25090370
    $177.46
    Checking Pricing
         
    Color:Orange
    Packaging:1000 per Pack
    Length:7.40 in.
    Bundle Diameter (Inches):48 mm
    Tensile Strength (Pound):50 lb.
    Duty Rating:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PRT2S-M3
    • Color Orange
    • Bundle Diameter (Inches) 48 mm
    • Length 7.40 in.
    • Materials Nylon
    Product Overview:
    Pan Ty® Releasable Tie, Packaging: 1000 Per Pack, Orange, Length: 7.4 in, Nylon, Tensile Strength (Pound): 50 lb