Panduit PRT6EH-C0 Releasable Lashing Tie | Graybar Store
Panduit - Releasable Lashing Tie - PRT6EH-C0
+ / - Hover over image to Zoom
Other Views

    Releasable Lashing Tie

    Manufacturer: Panduit
    Manufacturer #: PRT6EH-C0
    SKU: 88200405
    $156.33
    Checking Pricing
         
    Color:Black
    Packaging:100 per Pack
    Length:22.2 in.
    Bundle Diameter (Inches):152 mm
    Tensile Strength (Pound):250 lb.
    Duty Rating:Extra-Heavy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PRT6EH-C0
    • Color Black
    • Bundle Diameter (Inches) 152 mm
    • Length 22.2 in.
    • Materials Nylon
    Product Overview:
    Pan Ty® Releasable Lashing Tie, Packaging: 100 Per Pack, Black, Length: 22.2 in, Nylon, Tensile Strength (Pound): 250 lb