Square D (Schneider Electric) RGZE1S48M Relay Socket | Graybar Store
Square D (Schneider Electric) - Relay Socket - RGZE1S48M
+ / - Hover over image to Zoom
Other Views

    Relay Socket

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RGZE1S48M
    SKU: 25719959
    $5.98
    Checking Pricing
         
    Packaging:10 per Pack
    Amperage Rating:5 A
    Use With:Relays
    Voltage Rating:250 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RGZE1S48M
    • Amperage Rating 5 A
    • Packaging 10 per Pack
    • Use With Relays
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Zelio™ Relay, Packaging: 10 per Pack, Voltage Rating: 250 V, Amperage Rating: 5 A, Relays