Phoenix Contact 2980225 Relay Socket | Graybar Store
Phoenix Contact - Relay Socket - 2980225
+ / - Hover over image to Zoom
Other Views

    Relay Socket

    Manufacturer: Phoenix Contact
    Manufacturer #: 2980225
    SKU: 22084075
    $15.67
    Checking Pricing
         
    Additional Features:LED Display
    Voltage Rating:5 V DC
    Poles:1
    Termination:Screw
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2980225
    • Termination Screw
    • Additional Features LED Display
    • Poles 1
    • Voltage Rating 5 V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Relay Socket, Voltage Rating: 5 V DC, Screw Termination, Poles: 1