B-Line (Eaton) SB213324FB Relay Rack Runway Support Kit Steel | Graybar Store
B-Line (Eaton) - Relay Rack Runway Support Kit Steel - SB213324FB
+ / - Hover over image to Zoom
Other Views

    Relay Rack Runway Support Kit Steel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB213324FB
    SKU: 25281366
    $109.15
    Checking Pricing
         
    Dimensions:7 W x 24.875 H in
    Length:24.875 in.
    Product Includes:(4) J-Bolts; 5/16-18 Hardware; Mounting Plate
    Width (Inches):7
    Thread Size:5/16-18 in.
    Material Finish:Flat Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB213324FB
    • Dimensions 7 W x 24.875 H in
    • Length 24.875 in.
    • Material Finish Flat Black
    • Product Includes (4) J-Bolts; 5/16-18 Hardware; Mounting Plate
    Product Overview:
    Eaton® B-Line Relay Rack Runway Support Kit, Steel, Flat Black Powder Coat, Dimensions: 7 W x 24.875 H in, Thread Size: 5/16-18