Hubbell Premise Wiring HPW84RR19D NEXTFRAME® Deep Network Rack, 2-Post, 45 RU | Graybar Store
Hubbell Premise Wiring - NEXTFRAME® Deep Network Rack, 2-Post, 45 RU - HPW84RR19D
+ / - Hover over image to Zoom
Other Views

    NEXTFRAME® Deep Network Rack, 2-Post, 45 RU

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HPW84RR19D
    SKU: 25261811
    $371.01
    Checking Pricing
         
    Height (Inches):84 in.
    Color:Black
    Depth (Inches):3 in.
    Rack Units:45
    Mounting Type:Rack Mount
    Width (Inches):19 in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HPW84RR19D
    • Color Black
    • Type Relay Rack
    • Rack Units 45
    • Depth (Inches) 3 in.
    • Height (Inches) 84 in.
    • Mounting Type Rack Mount
    • Width (Inches) 19 in.
    • Material Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Relay Rack, Black, Aluminum, Rack Units: 45, Width (Inches): 19 in