Hubbell Premise Wiring CS1976 Relay Rack with Cable Manager, Clip On, 6 in. W | Graybar Store
Hubbell Premise Wiring - Relay Rack with Cable Manager, Clip On, 6 in. W - CS1976
+ / - Hover over image to Zoom
Other Views

    Relay Rack with Cable Manager, Clip On, 6 in. W

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: CS1976
    SKU: 25100346
    $654.81
    Checking Pricing
         
    Color:Black
    Rack Units:45
    Mounting Type:Rack Mount
    Width (Inches):6 in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # CS1976
    • Color Black
    • Type Relay Rack
    • Rack Units 45
    • Mounting Type Rack Mount
    • Width (Inches) 6 in.
    • Material Aluminum
    Product Overview:
    Relay Rack, Black, Aluminum, Rack Units: 45, Width (Inches): 6 in