Hubbell Premise Wiring SF841936 Relay Rack, 4-Post, M6 Cage Nut, 36 in. | Graybar Store
Hubbell Premise Wiring - Relay Rack, 4-Post, M6 Cage Nut, 36 in. - SF841936
+ / - Hover over image to Zoom
Other Views

    Relay Rack, 4-Post, M6 Cage Nut, 36 in.

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: SF841936
    SKU: 22067420
    $750.82
    Checking Pricing
         
    Height (Inches):84 in.
    Depth (Inches):36 in.
    Rack Units:45
    Width (Inches):20 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # SF841936
    • Type Relay Rack
    • Rack Units 45
    • Depth (Inches) 36 in.
    • Height (Inches) 84 in.
    • Width (Inches) 20 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Relay Rack, Width (Inches): 20 in, Height (Inches): 84 in, Depth (Inches): 36 in, Rack Units: 45