Phoenix Contact 2967840 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 2967840
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2967840
    SKU: 99695327
    $48.00
    Checking Pricing
         
    Additional Features:Efficient Connection to System Cabling Using V8 Adapter; Functional Jumpers; High Switching Capacity; Integrated Input
    Voltage Rating:253 V AC
    Termination:Screw Termination
    Coil Voltage:24 V DC
    Amperage Rating:0.75 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2967840
    • Termination Screw Termination
    • Additional Features Efficient Connection to System Cabling Using V8 Adapter; Functional Jumpers; High Switching Capacity; Integrated Input
    • Amperage Rating 0.75 A
    • Coil Voltage 24 V DC
    • Voltage Rating 253 V AC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Relay Module, Voltage Rating: 253 V AC, Amperage Rating: 0.75 A, Screw Termination, Coil Voltage: 24 V DC