Phoenix Contact 2967471 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 2967471
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2967471
    SKU: 99695303
    $52.05
    Checking Pricing
         
    Additional Features:LED Display
    Voltage Rating:24 V DC
    Termination:Spring-Cage
    Contact Operation:1 NO
    Amperage Rating:3 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2967471
    • Termination Spring-Cage
    • Additional Features LED Display
    • Amperage Rating 3 A
    • Contact Operation 1 NO
    • Voltage Rating 24 V DC
    • Country of Origin DE - Germany
    Product Overview:
    Relay Module, Voltage Rating: 24 V DC, Amperage Rating: 3 A, Spring-Cage Termination