Phoenix Contact 2966650 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 2966650
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2966650
    SKU: 99695244
    $52.05
    Checking Pricing
         
    Additional Features:Efficient Connection to System Cabling Using V8 Adapter; Functional Jumpers; High Switching Capacity; Integrated Input
    Voltage Rating:33 V DC
    Termination:Screw Termination
    Coil Voltage:110 V DC; 120 V AC
    Contact Operation:1 NO
    Amperage Rating:3:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2966650
    • Termination Screw Termination
    • Additional Features Efficient Connection to System Cabling Using V8 Adapter; Functional Jumpers; High Switching Capacity; Integrated Input
    • Amperage Rating 3:00 AM
    • Coil Voltage 110 V DC; 120 V AC
    • Contact Operation 1 NO
    • Voltage Rating 33 V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Relay Module, Voltage Rating: 33 V DC, Amperage Rating: 3 A, Screw Termination, Coil Voltage: 110 V DC; 120 V AC