Phoenix Contact 2966472 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 2966472
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2966472
    SKU: 99695227
    $25.26
    Checking Pricing
         
    Additional Features:LED Display
    Voltage Rating:250 V AC/V DC
    Poles:1
    Termination:Spring-Cage
    Coil Voltage:24 V DC
    Amperage Rating:6 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2966472
    • Termination Spring-Cage
    • Additional Features LED Display
    • Amperage Rating 6 A
    • Coil Voltage 24 V DC
    • Poles 1
    • Voltage Rating 250 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Relay Module, Voltage Rating: 250 V AC/V DC, Amperage Rating: 6 A, Spring-Cage Termination, Poles: 1, Coil Voltage: 24 V DC