Phoenix Contact 2966317 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 2966317
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2966317
    SKU: 99695224
    $20.72
    Checking Pricing
         
    Additional Features:Direct Connection of Sensor to Relay Module; Efficient Connection to System Cabling Using V8 Adapter; Functional Jumpers;
    Voltage Rating:30 V AC; 36 V DC
    Termination:Screw Termination
    Coil Voltage:24 V DC
    Contact Operation:1 NO
    Amperage Rating:50 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2966317
    • Termination Screw Termination
    • Additional Features Direct Connection of Sensor to Relay Module; Efficient Connection to System Cabling Using V8 Adapter; Functional Jumpers;
    • Amperage Rating 50 mA
    • Coil Voltage 24 V DC
    • Contact Operation 1 NO
    • Voltage Rating 30 V AC; 36 V DC
    • Country of Origin DE - Germany
    Product Overview:
    Relay Module, Voltage Rating: 30 V AC; 36 V DC, Amperage Rating: 50 mA, Screw Termination, Coil Voltage: 24 V DC