Phoenix Contact 2964500 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 2964500
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2964500
    SKU: 99695198
    $67.70
    Checking Pricing
         
    Additional Features:4 kV Electrical Isolation of Input and Output; Cadmium-Free Relay Contacts; High Switching Capacity of 250 V AC/6 A; IP67
    Voltage Rating:250 V AC/V DC
    Poles:1
    Termination:Screw Connection
    Coil Voltage:24 V DC
    Amperage Rating:6:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2964500
    • Termination Screw Connection
    • Additional Features 4 kV Electrical Isolation of Input and Output; Cadmium-Free Relay Contacts; High Switching Capacity of 250 V AC/6 A; IP67
    • Amperage Rating 6:00 AM
    • Coil Voltage 24 V DC
    • Poles 1
    • Voltage Rating 250 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Relay Module, Voltage Rating: 250 V AC/V DC, Amperage Rating: 6 A, Screw Connection, Poles: 1, Coil Voltage: 24 V DC