Phoenix Contact 2964270 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 2964270
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2964270
    SKU: 99695188
    $102.05
    Checking Pricing
         
    Additional Features:Features a capacitor on the input side for interference suppression
    Voltage Rating:30 V DC
    Termination:Screw
    Coil Voltage:5 V DC
    Amperage Rating:50 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2964270
    • Termination Screw
    • Additional Features Features a capacitor on the input side for interference suppression
    • Amperage Rating 50 mA
    • Coil Voltage 5 V DC
    • Voltage Rating 30 V DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Relay Module, Voltage Rating: 30 V DC, Amperage Rating: 50 mA, Screw Connection, Coil Voltage: 5 V DC