Phoenix Contact 2961121 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 2961121
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2961121
    SKU: 99695170
    $16.17
    Checking Pricing
         
    Additional Features:Can Be Soldered in on PCB; High Degree of Protection RT III; Safe Isolation According to DIN EN 50178 Between Coil And
    Voltage Rating:30 V AC; 36 V DC
    Poles:1
    Termination:Push-In Connection
    Coil Voltage:24 V DC
    Amperage Rating:50 (Limiting Continuous Current) mA; 50 (Maximum Inrush
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2961121
    • Termination Push-In Connection
    • Additional Features Can Be Soldered in on PCB; High Degree of Protection RT III; Safe Isolation According to DIN EN 50178 Between Coil And
    • Amperage Rating 50 (Limiting Continuous Current) mA; 50 (Maximum Inrush
    • Coil Voltage 24 V DC
    • Poles 1
    • Voltage Rating 30 V AC; 36 V DC
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Relay Module, Voltage Rating: 30 V AC; 36 V DC, Amperage Rating: 50 (Limiting Continuous Current) mA; 50 (Maximum Inrush Current) mA, Push-In Connection, Poles: 1, Coil Voltage: 24 V DC