Phoenix Contact 2961118 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 2961118
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2961118
    SKU: 99695169
    $22.23
    Checking Pricing
         
    Additional Features:High Degree of Protection RT III; Multi-Layer Gold Contact or Power Contact; Safe Isolation According to DIN EN 50178
    Voltage Rating:250 V AC/V DC
    Poles:1
    Coil Voltage:60 V DC
    Amperage Rating:6:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2961118
    • Additional Features High Degree of Protection RT III; Multi-Layer Gold Contact or Power Contact; Safe Isolation According to DIN EN 50178
    • Amperage Rating 6:00 AM
    • Coil Voltage 60 V DC
    • Poles 1
    • Voltage Rating 250 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Relay Module, Voltage Rating: 250 V AC/V DC, Amperage Rating: 6 A, Poles: 1, Coil Voltage: 60 V DC