Phoenix Contact 2940171 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 2940171
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2940171
    SKU: 99694923
    $73.26
    Checking Pricing
         
    Voltage Rating:125 V DC; 250 V AC
    Termination:Screw
    Coil Voltage:24 V AC/V DC
    Contact Operation:1 NO
    Amperage Rating:3 (Limiting Continuous Current) A; 5 (Maximum Inrush Current) A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2940171
    • Termination Screw
    • Amperage Rating 3 (Limiting Continuous Current) A; 5 (Maximum Inrush Current) A
    • Coil Voltage 24 V AC/V DC
    • Contact Operation 1 NO
    • Voltage Rating 125 V DC; 250 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Relay Module, Voltage Rating: 125 V DC; 250 V AC, Amperage Rating: 3 (Limiting Continuous Current) A; 5 (Maximum Inrush Current) A, Screw Connection, Coil Voltage: 24 V AC/V DC