Phoenix Contact 5520695 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 5520695
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 5520695
    SKU: 99536308
    $65.68
    Checking Pricing
         
    Additional Features:Safe Isolation Between Coil And Contact Side
    Voltage Rating:250 V AC; 30 V DC
    Poles:1
    Coil Voltage:24 V DC
    Amperage Rating:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 5520695
    • Additional Features Safe Isolation Between Coil And Contact Side
    • Amperage Rating 10 A
    • Coil Voltage 24 V DC
    • Poles 1
    • Voltage Rating 250 V AC; 30 V DC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Relay Module, Voltage Rating: 250 V AC; 30 V DC, Amperage Rating: 10 A, Poles: 1, Coil Voltage: 24 V DC