Phoenix Contact 2940391 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 2940391
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2940391
    SKU: 99536294
    $77.30
    Checking Pricing
         
    Additional Features:Integrated Input Circuit And Interference Suppression Circuit; Safe Isolation According to DIN EN 50178 Between Coil and
    Voltage Rating:250 V AC/V DC
    Poles:2
    Coil Voltage:24 V AC/V DC
    Amperage Rating:5:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2940391
    • Additional Features Integrated Input Circuit And Interference Suppression Circuit; Safe Isolation According to DIN EN 50178 Between Coil and
    • Amperage Rating 5:00 AM
    • Coil Voltage 24 V AC/V DC
    • Poles 2
    • Voltage Rating 250 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Relay Module, Voltage Rating: 250 V AC/V DC, Amperage Rating: 5 A, Poles: 2, Coil Voltage: 24 V AC/V DC