Phoenix Contact 2967060 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 2967060
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2967060
    SKU: 99536199
    $28.29
    Checking Pricing
         
    Additional Features:Efficient Connection to System Cabling Using V8 Adapter; Functional Jumpers; Integrated Input And Interference Suppression
    Voltage Rating:250 Vac/Vdc
    Poles:2
    Termination:Screw Termination
    Coil Voltage:24 Vdc
    Amperage Rating:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2967060
    • Termination Screw Termination
    • Additional Features Efficient Connection to System Cabling Using V8 Adapter; Functional Jumpers; Integrated Input And Interference Suppression
    • Amperage Rating 6
    • Coil Voltage 24 Vdc
    • Poles 2
    • Voltage Rating 250 Vac/Vdc
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Relay Module, Voltage Rating: 250 V AC/V DC, Amperage Rating: 6 A, Screw Termination, Poles: 2, Coil Voltage: 24 V DC