Phoenix Contact 2966728 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 2966728
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2966728
    SKU: 99536198
    $32.33
    Checking Pricing
         
    Additional Features:Efficient Connection to System Cabling Using V8 Adapter; Functional Jumpers; High Switching Capacity; Integrated Input
    Voltage Rating:24 V DC
    Termination:Screw Termination
    Amperage Rating:100 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2966728
    • Termination Screw Termination
    • Additional Features Efficient Connection to System Cabling Using V8 Adapter; Functional Jumpers; High Switching Capacity; Integrated Input
    • Amperage Rating 100 mA
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Relay Module, Voltage Rating: 24 V DC, Amperage Rating: 100 mA, Screw Termination