Phoenix Contact 2902955 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 2902955
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2902955
    SKU: 25762046
    $32.33
    Checking Pricing
         
    Additional Features:Efficient Connection to System Cabling Using V8 Adapter; Functional Jumpers; Integrated Input And Interference Suppression
    Voltage Rating:250 V AC/V DC
    Poles:1
    Termination:Screw Termination
    Coil Voltage:24 V DC
    Amperage Rating:6:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2902955
    • Termination Screw Termination
    • Additional Features Efficient Connection to System Cabling Using V8 Adapter; Functional Jumpers; Integrated Input And Interference Suppression
    • Amperage Rating 6:00 AM
    • Coil Voltage 24 V DC
    • Poles 1
    • Voltage Rating 250 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Relay Module, Voltage Rating: 250 V AC/V DC, Amperage Rating: 6 A, Screw Termination, Poles: 1, Coil Voltage: 24 V DC