Phoenix Contact 2903370 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 2903370
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2903370
    SKU: 25644446
    $10.10
    Checking Pricing
         
    Additional Features:Safe Isolation Between Coil And Contact Side; Sealed Relay; Status LED Integrated in the Relay Base
    Voltage Rating:250 V AC/V DC
    Poles:1
    Termination:Push-In
    Coil Voltage:24 V DC
    Amperage Rating:6 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2903370
    • Termination Push-In
    • Additional Features Safe Isolation Between Coil And Contact Side; Sealed Relay; Status LED Integrated in the Relay Base
    • Amperage Rating 6 A
    • Coil Voltage 24 V DC
    • Poles 1
    • Voltage Rating 250 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Relay Module, Voltage Rating: 250 V AC/V DC, Amperage Rating: 6 A, Push-In Connection, Poles: 1, Coil Voltage: 24 V DC