Phoenix Contact 2982511 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 2982511
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2982511
    SKU: 25360441
    $89.93
    Checking Pricing
         
    Additional Features:Input Voltage Range 0.7 to 1.25 x UN; Spring-Cage And Push-In Connection
    Voltage Rating:140 V DC
    Termination:Spring-Cage
    Coil Voltage:24 V DC
    Contact Operation:1 NO
    Amperage Rating:3 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2982511
    • Termination Spring-Cage
    • Additional Features Input Voltage Range 0.7 to 1.25 x UN; Spring-Cage And Push-In Connection
    • Amperage Rating 3 A
    • Coil Voltage 24 V DC
    • Contact Operation 1 NO
    • Voltage Rating 140 V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Relay Module, Voltage Rating: 140 V DC, Amperage Rating: 3 A, Spring-Cage Termination, Coil Voltage: 24 V DC