Phoenix Contact 2980021 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 2980021
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2980021
    SKU: 25279220
    $27.28
    Checking Pricing
         
    Voltage Rating:250 V AC/V DC
    Poles:1
    Termination:Screw
    Coil Voltage:125 V DC
    Amperage Rating:6 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2980021
    • Termination Screw
    • Amperage Rating 6 A
    • Coil Voltage 125 V DC
    • Poles 1
    • Voltage Rating 250 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Relay Module, Voltage Rating: 250 V AC/V DC, Amperage Rating: 6 A, Screw Termination, Poles: 1, Coil Voltage: 125 V DC