Phoenix Contact 2834740 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 2834740
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2834740
    SKU: 25159114
    $30.83
    Checking Pricing
         
    Additional Features:(4) PDT Types With Multi-Layer Gold Contacts; 1 or 3-Level Relay Base; Lockable Manual Operation And Status LED; Mechanical
    Voltage Rating:250 V AC/V DC
    Poles:4
    Termination:Screw Termination
    Coil Voltage:120 V AC
    Amperage Rating:5:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2834740
    • Termination Screw Termination
    • Additional Features (4) PDT Types With Multi-Layer Gold Contacts; 1 or 3-Level Relay Base; Lockable Manual Operation And Status LED; Mechanical
    • Amperage Rating 5:00 AM
    • Coil Voltage 120 V AC
    • Poles 4
    • Voltage Rating 250 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    PR Relay Module, Voltage Rating: 250 V AC/V DC, Amperage Rating: 5 A, Screw Termination, Poles: 4, Coil Voltage: 120 V AC