Phoenix Contact 2834481 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 2834481
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2834481
    SKU: 25100854
    $21.22
    Checking Pricing
         
    Additional Features:1 or 3-Level Relay Base; Operational Reliability Due to Sealed Relay; Safe Isolation Between Coil and Contact Side
    Voltage Rating:250 V AC/V DC
    Poles:2
    Termination:Screw
    Coil Voltage:24 V DC
    Amperage Rating:8 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2834481
    • Termination Screw
    • Additional Features 1 or 3-Level Relay Base; Operational Reliability Due to Sealed Relay; Safe Isolation Between Coil and Contact Side
    • Amperage Rating 8 A
    • Coil Voltage 24 V DC
    • Poles 2
    • Voltage Rating 250 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    PR Relay Module, Voltage Rating: 250 V AC/V DC, Amperage Rating: 8 A, Screw Termination, Poles: 2, Coil Voltage: 24 V DC