Phoenix Contact 2834342 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 2834342
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2834342
    SKU: 25084319
    $25.26
    Checking Pricing
         
    Additional Features:1 or 3-Level Relay Base; Operational Reliability Due to Sealed Relay; Safe Isolation Between Coil and Contact Side
    Voltage Rating:250 V AC/V DC
    Poles:1
    Termination:Screw
    Coil Voltage:120 V AC
    Amperage Rating:12 (Limiting Continuous Current) A; 30 (Maximum Inrush Current) A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2834342
    • Termination Screw
    • Additional Features 1 or 3-Level Relay Base; Operational Reliability Due to Sealed Relay; Safe Isolation Between Coil and Contact Side
    • Amperage Rating 12 (Limiting Continuous Current) A; 30 (Maximum Inrush Current) A
    • Coil Voltage 120 V AC
    • Poles 1
    • Voltage Rating 250 V AC/V DC
    • Country of Origin DE - Germany
    Product Overview:
    PR Relay Module, Voltage Rating: 250 V AC/V DC, Amperage Rating: 12 (Limiting Continuous Current) A; 30 (Maximum Inrush Current) A, Screw Termination, Poles: 1, Coil Voltage: 120 V AC