Phoenix Contact 2980665 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 2980665
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2980665
    SKU: 25061879
    $74.77
    Checking Pricing
         
    Additional Features:DC Outputs of 300 V DC/1 A or 24 V DC/10 A; Electronic PDT 48 V DC/500 mA Output; Integrated Protection Circuit; Option of
    Voltage Rating:12 to 300 V DC
    Termination:Screw Termination
    Coil Voltage:12 V DC
    Amperage Rating:1:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2980665
    • Termination Screw Termination
    • Additional Features DC Outputs of 300 V DC/1 A or 24 V DC/10 A; Electronic PDT 48 V DC/500 mA Output; Integrated Protection Circuit; Option of
    • Amperage Rating 1:00 AM
    • Coil Voltage 12 V DC
    • Voltage Rating 12 to 300 V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Relay Module, Voltage Rating: 12 to 300 V DC, Amperage Rating: 1 A, Screw Termination, Coil Voltage: 12 V DC