Phoenix Contact 2833602 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 2833602
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2833602
    SKU: 25041232
    $9.61
    Checking Pricing
         
    Voltage Rating:400 V AC/V DC
    Poles:2
    Termination:Screw
    Amperage Rating:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2833602
    • Termination Screw
    • Amperage Rating 10 A
    • Poles 2
    • Voltage Rating 400 V AC/V DC
    • Country of Origin CN - China
    Product Overview:
    PR Relay Module, Voltage Rating: 400 V AC/V DC, Amperage Rating: 10 A, Screw Termination, Poles: 2