Phoenix Contact 2833521 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 2833521
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2833521
    SKU: 22121336
    $9.61
    Checking Pricing
         
    Voltage Rating:300 V AC/V DC
    Termination:Screw
    Amperage Rating:12 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2833521
    • Termination Screw
    • Amperage Rating 12 A
    • Voltage Rating 300 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    PR Relay Module, Voltage Rating: 300 V AC/V DC, Amperage Rating: 12 A, Screw Termination