Phoenix Contact 5603593 Relay Module | Graybar Store
Phoenix Contact - Relay Module - 5603593
+ / - Hover over image to Zoom
Other Views

    Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 5603593
    SKU: 22114303
    $45.98
    Checking Pricing
         
    Additional Features:Efficient Connection to System Cabling Using V8 Adapter; Functional Plug-In Bridges; RT III Sealed Relay; Resistant to
    Voltage Rating:250 V AC/V DC
    Poles:1
    Termination:Screw Termination
    Coil Voltage:120 V AC
    Amperage Rating:6:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 5603593
    • Termination Screw Termination
    • Additional Features Efficient Connection to System Cabling Using V8 Adapter; Functional Plug-In Bridges; RT III Sealed Relay; Resistant to
    • Amperage Rating 6:00 AM
    • Coil Voltage 120 V AC
    • Poles 1
    • Voltage Rating 250 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Relay Module, Voltage Rating: 250 V AC/V DC, Amperage Rating: 6 A, Screw Termination, Poles: 1, Coil Voltage: 120 V AC