Square D (Schneider Electric) 8501RS42P14V14 Relay | Graybar Store
Square D (Schneider Electric) - Relay - 8501RS42P14V14
+ / - Hover over image to Zoom
Other Views

    Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501RS42P14V14
    SKU: 92114034
    $54.70
    Checking Pricing
         
    Poles:2
    Additional Features:Silver Alloy Contacts; Socket Compatible
    Amperage Rating:15 A
    Voltage Rating:240 V AC
    Coil Voltage:24 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501RS42P14V14
    • Additional Features Silver Alloy Contacts; Socket Compatible
    • Amperage Rating 15 A
    • Coil Voltage 24 V AC
    • Poles 2
    • Voltage Rating 240 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Square D™ Relay, Voltage Rating: 240 V AC, Amperage Rating: 15 A, Poles: 2, Coil Voltage: 24 V AC
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides