Square D (Schneider Electric) 8501XMO60V02 Relay | Graybar Store
Square D (Schneider Electric) - Relay - 8501XMO60V02
+ / - Hover over image to Zoom
Other Views

    Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501XMO60V02
    SKU: 90004155
    $643.43
    Checking Pricing
         
    Contact Operation:6 NO
    Voltage Rating:600 V AC
    Amperage Rating:20 A
    Poles:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501XMO60V02
    • Amperage Rating 20 A
    • Contact Operation 6 NO
    • Poles 6
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Relay, Voltage Rating: 600 V AC, Amperage Rating: 20 A, Poles: 6
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides