Square D (Schneider Electric) RXG12BD Relay | Graybar Store
Square D (Schneider Electric) - Relay - RXG12BD
+ / - Hover over image to Zoom
Other Views

    Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RXG12BD
    SKU: 25719923
    $7.48
    Checking Pricing
         
    Additional Features:Separate Contact Terminals With Reliable Screw Connections That Attach Either to a 35 mm DIN Rail or Flexible Panel Mount
    Voltage Rating:2500 V AC
    Poles:1
    Termination:Screw
    Coil Voltage:24 V DC
    Contact Operation:1 NC; 1 NO
    Amperage Rating:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RXG12BD
    • Termination Screw
    • Additional Features Separate Contact Terminals With Reliable Screw Connections That Attach Either to a 35 mm DIN Rail or Flexible Panel Mount
    • Amperage Rating 10 A
    • Coil Voltage 24 V DC
    • Contact Operation 1 NC; 1 NO
    • Poles 1
    • Voltage Rating 2500 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Zelio™ RXG Relay, Voltage Rating: 2500 V AC, Amperage Rating: 10 A, Screw Termination, Poles: 1, Coil Voltage: 24 V DC