Square D (Schneider Electric) RXG22BD Relay | Graybar Store
Square D (Schneider Electric) - Relay - RXG22BD
+ / - Hover over image to Zoom
Other Views

    Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RXG22BD
    SKU: 25719904
    $7.48
    Checking Pricing
         
    Additional Features:Separate Contact Terminals With Reliable Screw Connections That Attach Either to a 35 mm DIN Rail or Flexible Panel Mount
    Voltage Rating:1250 V AC
    Poles:2
    Termination:Screw
    Coil Voltage:24 V DC
    Contact Operation:2 NC; 2 NO
    Amperage Rating:5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RXG22BD
    • Termination Screw
    • Additional Features Separate Contact Terminals With Reliable Screw Connections That Attach Either to a 35 mm DIN Rail or Flexible Panel Mount
    • Amperage Rating 5 A
    • Coil Voltage 24 V DC
    • Contact Operation 2 NC; 2 NO
    • Poles 2
    • Voltage Rating 1250 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Zelio™ RXG Relay, Voltage Rating: 1250 V AC, Amperage Rating: 5 A, Screw Termination, Poles: 2, Coil Voltage: 24 V DC